Zoro Homepage

20In Grn Fr Bib

  • Mfr # 6120

  • Zoro # G3594641


product price: $8.49
/ea

Key Features

Size
Universal
Material
Cotton
Color
Green
Garment Type
Apron
Heat Protection Type
Flames, Sparks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120
Zoro #
G3594641
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal
Length
20 in

Details

Item
Welding Cape Sleeve
Material
Cotton
Color
Green
Garment Type
Apron
Heat Protection Type
Flames, Sparks

Description

Color Green, Heat Protection Type Flames, Sparks, Length 20 in, Material Cotton, Size Universal, Welding Cape Sleeve, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.