20In Imp Lth Bib-Bk, Cowhide, 10 in Length, Bourbon brown
Mfr # 3120
Zoro # G1382781
product price: $27.34
/eaKey Features
Material
Cowhide
Length
10 in
Color
Bourbon brown
Garment Type
Bib
Adjustable Locations
Side release buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3120
Zoro #
G1382781
UPC #
608134312008
Country of Origin
China
Dimensions
Length
10 in
Size
Fits sizes S-XL
Details
Item
20In Imp Lth Bib-Bk
Material
Cowhide
Color
Bourbon brown
Garment Type
Bib
Adjustable Locations
Side release buckle
Description
20In Imp Lth Bib-Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.