24D Welding Gloves, Straight Cuff, Straight Thumb, Premium Kidskin, 2XS, 1 PR

  • Mfr # 24D2XS

  • Zoro # G1383649


product price:  $22.79
/pr
Sold in multiples of 6 for $136.74

Key Features

Cuff Material
Kidskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Kidskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24D2XS
Zoro #
G1383649
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XS
Cuff Length
13.5 in

Details

Item
Welding Gloves
Cuff Material
Kidskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Kidskin
Glove Leather Grade
A
Palm Material
Kidskin
Thumb Style
Straight
Series
24D
Glove Liner Material
Unlined
Stitching Material
Kevlar(R)
Color
White
Welding Glove Application
TIG
Glove Cut
Gunn - Full Back
Leather Palm Process
Grain
Brand and Series
Tillman 24D
Leather Grade
Premium
Glove Construction
Cut and Sewn
Includes Double Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Oil Resistant
No
Includes Padded Palm
No
Includes Pull Strap
No
Includes Glide Patch
No
Leather Color
White
Includes ID Panel
No
Glove Back Color
White
Includes Pinch Point Protection
No
Glove Materials
Kidskin
Includes Red Palm
No
Insulated
No
Cuff Color
Tan
Palm Style
Unlined
Touchscreen Compatible
No
Waterproof
No
Leather Glove Liner Type
Unlined
Water Resistant
No
Reflective Backing
No
Max. Temp.
200 Degrees F
High-Visibility
No

Description

2Xs Kidskin Tig-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XS, Color White, Cuff Material Kidskin, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.