
24X36 Ar Bib Apr, Aluminized Rayon, 36 inches Length, Silver, 24" x 36"
Mfr # 7436
Zoro # G1381558
product price: $56.69
/eaKey Features
Material
Aluminized Rayon
Length
36 inches
Size
24" x 36"
Color
Silver
Garment Type
Bib Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7436
Zoro #
G1381558
UPC #
-
Country of Origin
United States
Dimensions
Length
36 inches
Size
24" x 36"
Details
Item
24X36 Ar Bib Apr
Material
Aluminized Rayon
Color
Silver
Garment Type
Bib Apron
Description
24X36 Ar Bib Apr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.