Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24X36 Blu Apron, Cotton, 9 oz., 12 in Length, blue, 24" X 36"

  • Mfr # 6236BD

  • Zoro # G3671145


product price: $14.25
/ea

Key Features

Material
Cotton
Length
12 in
Size
24" X 36"
Color
blue
Fabric Weight
9 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6236BD
Zoro #
G3671145
UPC #
608134162368
Country of Origin
United States

Dimensions

Length
12 in
Size
24" X 36"

Details

Item
24X36 Blu Apron
Material
Cotton
Color
blue
Fabric Weight
9 oz.
Apron Type
Apron

Description

24X36 Blu Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.