24X36 Fd Bib Apron W/Lth P, 100% cotton, 13 oz, 36 inches Length, Green, 24" x 36"

  • Mfr # 6236FDLP

  • Zoro # G1382739


product price:  $37.25
/ea

Key Features

Material
100% cotton
Length
36 inches
Size
24" x 36"
Color
Green
Fabric Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6236FDLP
Zoro #
G1382739
UPC #
-
Country of Origin
Mexico

Dimensions

Length
36 inches
Size
24" x 36"

Details

Item
24X36 Fd Bib Apron W/Lth P
Material
100% cotton
Color
Green
Fabric Weight
13 oz
Garment Type
Bib Apron

Description

24X36 Fd Bib Apron W/Lth P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.