24X36 Lth Dk Brwn Sl Bib Apron, 36 inches Length, Dark Brown, 24" X 36"
Mfr # 3837
Zoro # G1379108
product price: $53.45
/eaKey Features
Length
36 inches
Size
24" X 36"
Color
Dark Brown
Apron Type
Split Leg Bib Apron
Garment Type
Bib Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3837
Zoro #
G1379108
UPC #
-
Country of Origin
China
Dimensions
Length
36 inches
Size
24" X 36"
Details
Item
24X36 Lth Dk Brwn Sl Bib Apron
Color
Dark Brown
Apron Type
Split Leg Bib Apron
Garment Type
Bib Apron
Number of Pockets
Two chest pockets
Description
24X36 Lth Dk Brwn Sl Bib Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.