
24X36 Wst Sl Apron, Cowhide, 36 inches Length, Bourbon Brown, 24" X 36"
Mfr # 4436
Zoro # G1377665
product price:Â $49.45
/eaKey Features
Material
Cowhide
Length
36 inches
Size
24" X 36"
Color
Bourbon Brown
Garment Type
Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4436
Zoro #
G1377665
UPC #
-
Country of Origin
China
Dimensions
Length
36 inches
Size
24" X 36"
Details
Item
24X36 Wst Sl Apron
Material
Cowhide
Color
Bourbon Brown
Garment Type
Apron
Description
24X36 Wst Sl Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.