Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Apron, Leather, 1.95 lb, 40 in Length, Brown, Universal

  • Mfr # 3840

  • Zoro # G1379117


product price: $64.35
/ea

Key Features

Material
Leather
Length
40 in
Size
Universal
Fabric Weight
1.95 lb
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3840
Zoro #
G1379117
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Size
Universal

Details

Item
Welding Apron
Material
Leather
Color
Brown
Fabric Weight
1.95 lb
Number of Pockets
0
Stitching Material
Kevlar(R)
Adjustable Locations
Waist
Garment Type
Apron
Heat Protection Type
Sparks
Waist Closure
Adjustable Strap
Leg Closure
Adjustable Buckle
Leather Grade
Premium
Leather Process
Split

Description

Adjustable Locations Waist, Color Brown, Fabric Weight 1.95 lb, Heat Protection Type Sparks, Leather Grade Premium, Leather Process Split, Leg Closure Adjustable Buckle, Length 40 in, Material Leather, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Strap, Welding Apron, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.