24X42 Grn Bib Apron, 100% Cotton, 9 oz, 42" Length, Green, 24" x 42"

  • Mfr # 6242

  • Zoro # G3135730


product price:  $17.56
/ea

Key Features

Material
100% Cotton
Length
42"
Size
24" x 42"
Color
Green
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6242
Zoro #
G3135730
UPC #
-
Country of Origin
Mexico

Dimensions

Length
42"
Size
24" x 42"
Width
24"

Details

Item
24X42 Grn Bib Apron
Material
100% Cotton
Color
Green
Fabric Weight
9 oz
Apron Type
Bib Apron
Adjustable Locations
Snaps
Garment Type
Bib Apron

Description

24X42 Grn Bib Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.