Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tillman 24X48 Ar Bib Apr, Aluminized Rayon, 48 inches Length, Silver, 24" x 48" 7448

24X48 Ar Bib Apr, Aluminized Rayon, 48 inches Length, Silver, 24" x 48" (Discontinued)

  • Mfr # 7448
  • Zoro # G1381576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7448
Zoro #
G1381576
UPC #
-
Country of Origin
United States

Dimensions

Length
48 inches
Size
24" x 48"

Details

Item
24X48 Ar Bib Apr
Material
Aluminized Rayon
Color
Silver
Garment Type
Bib Apron

Description

24X48 Ar Bib Apr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.