Shop TILLMAN
See all product information
Create Account
24X48 Grn Bib Apron W/Leat, 48 inches Length, US Steel Green, 24" x 48"
- Mfr # 6248FDLP
- Zoro # G1381269
product price:Â
$
40.69
/ea
Key Features
Material
Cotton
Length
48 inches
Size
24" x 48"
Color
US Steel Green
Fabric Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6248FDLP
- Zoro #
- G1381269
- UPC #
- -
- Country of Origin
- Mexico
- Item
- 24X48 Grn Bib Apron W/Leat
- Material
- Cotton
- Color
- US Steel Green
- Fabric Weight
- 12 oz
- Garment Type
- Bib Apron
Dimensions
- Length
- 48 inches
- Size
- 24" x 48"
Description
24X48 Grn Bib Apron W/Leat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.