24X48 Grn Sp Apron, 9 oz, 48 inches Length, Green, 24" x 48"
Mfr # 6348
Zoro # G1382860
product price:Â $18.55
/eaKey Features
Length
48 inches
Size
24" x 48"
Color
Green
Fabric Weight
9 oz
Garment Type
Bib Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6348
Zoro #
G1382860
UPC #
-
Country of Origin
Mexico
Dimensions
Length
48 inches
Size
24" x 48"
Details
Item
24X48 Grn Sp Apron
Color
Green
Fabric Weight
9 oz
Garment Type
Bib Apron
Material
100% cotton
Description
24X48 Grn Sp Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.