Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Apron, Leather, 2.35 lb, 48 in Length, Yellow, Universal

  • Mfr # 4248

  • Zoro # G1378959


product price: $64.19
/ea

Key Features

Material
Leather
Length
48 in
Size
Universal
Color
Yellow
Fabric Weight
2.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4248
Zoro #
G1378959
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Size
Universal
Width
24 in

Details

Item
Welding Apron
Material
Leather
Color
Yellow
Fabric Weight
2.35 lb
Waist Closure
Adjustable Buckle
Garment Type
Apron
Number of Pockets
2
Apron Type
Bib Apron
Neck Closure
Adjustable Strap
Adjustable Locations
Neck, Waist
Includes Grommets
No
Leather Grade
Standard
Leather Process
Split
Includes Sleeves
No
Heat Protection Type
Sparks
Stitching Material
Kevlar(R)

Description

Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Yellow, Fabric Weight 2.35 lb, Heat Protection Type Sparks, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Leather Process Split, Length 48 in, Material Leather, Neck Closure Adjustable Strap, Number of Pockets 2, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.