25B Welding Gloves, Straight Cuff, Straight Thumb, Premium Deerskin, S, 1 PR

  • Mfr # 25BS

  • Zoro # G3258197


product price:  $15.99
/pr
Sold in multiples of 6 for $95.94

Key Features

Cuff Material
Deerskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Deerskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25BS
Zoro #
G3258197
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Deerskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Deerskin
Thumb Style
Straight
Series
25B
Glove Liner Material
Unlined
Stitching Material
Kevlar(R)
Color
White
Welding Glove Application
TIG
Glove Cut
Gunn - Full Back
Glove Materials
Deerskin
Max. Temp.
200 Degrees F
Includes Padded Palm
No
Leather Color
White
Leather Palm Process
Split
Leather Grade
Premium
Glove Hand Style
Left and Right
Includes Red Palm
No
Palm Style
Unlined
Glove Back Color
White
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Insulated
No
Cuff Color
Tan
Includes Glide Patch
No
Includes Double Palm
No
Water Resistant
No
Includes Pull Strap
No
Includes Pinch Point Protection
No
Reflective Backing
No
ANSI/ISEA Abrasion Level
Not Tested
Leather Glove Liner Type
Unlined
Brand and Series
Tillman 24B
Waterproof
No
Oil Resistant
No
Includes ID Panel
No
Thumb Sweat Wipe
No
High-Visibility
No

Description

Sm Deersplit Tig-Cd, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Deerskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.