
2X 20In Imp Dk Brwn Lth Bib, 20" Length, Dark Brown, 20" 2X
Mfr # 38202X
Zoro # G1382757
product price: $36.25
/eaKey Features
Length
20"
Size
20" 2X
Color
Dark Brown
Garment Type
Bib
Material
Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38202X
Zoro #
G1382757
UPC #
-
Country of Origin
China
Dimensions
Length
20"
Size
20" 2X
Details
Item
2X 20In Imp Dk Brwn Lth Bib
Color
Dark Brown
Garment Type
Bib
Material
Cowhide Leather
Description
2X 20In Imp Dk Brwn Lth Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.