
2X 24In Grn Fr Bib
Mfr # 61242X
Zoro # G3594510
product price: $10.69
/eaKey Features
Size
2XL
Sleeve Length
24 in
Color
Green
Apron Type
Bib Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61242X
Zoro #
G3594510
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Sleeve Length
24 in
Details
Item
2X 24In Grn Fr Bib
Color
Green
Apron Type
Bib Apron
Description
Apron Type Bib Apron, Color Green, Length 24 in, Size 2XL, 2X 24In Grn Fr Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.