2X 24In Imp Lth Bib-Bk, Leather, 24 in Length, Black, 2XL
Mfr # 31242X
Zoro # G1379598
product price: $32.75
/eaKey Features
Material
Leather
Length
24 in
Size
2XL
Color
Black
Apron Type
Bib Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31242X
Zoro #
G1379598
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Size
2XL
Width
24 in
Details
Item
2X 24In Imp Lth Bib-Bk
Material
Leather
Color
Black
Apron Type
Bib Apron
Description
Apron Type Bib Apron, Color Black, Length 24 in, Material Leather, Size 2XL, Width 24 in, 2X 24In Imp Lth Bib-Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.