Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tillman Jacket Leather Sleeves, Cotton, Orange, 2XL 9230D2X

Jacket Leather Sleeves, Cotton, Orange, 2XL (Discontinued)

  • Mfr # 9230D2X
  • Zoro # G3231299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9230D2X
Zoro #
G3231299
UPC #
608134923853
Country of Origin
Mexico

Dimensions

Size
2XL
Length
30 in
Sleeve Length
30 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
Cotton Jacket Leather Sleeves
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Welding
ANSI Class
Not Rated
Standards
ASTM F1506
Features
Sleeves Sewn with Dupont(TM) Kevlar(R) Thread, Soapstone Pocket on each Sleeve, Spacious Inside Pocket for Small Item Storage
Color
Orange
Fabric Weight
9 oz
Total Number of Pockets
1
Passes ASTM F6413 Flame Test
D6413-10
Leather Grade
Premium
Includes Soapstone Pocket
Yes
Garment Type
Jacket
Welding Jacket Style
Fabric
Leather Process
Split
Fall Protection Compatible
No
Back Stripe Pattern
None
Breathability Features
Not Vented
Collar Style
Shirt Collar
High-Visibility
No
Includes Mesh Back
No
Gender
Men's
Number of Outside Pockets
0
Number of Inside Pockets
1

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Sleeves Sewn with Dupont(TM) Kevlar(R) Thread, Soapstone Pocket on each Sleeve, Spacious Inside Pocket for Small Item Storage, Gender Men's, Heat Protection Type Welding, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 30 in, Material Cotton, Maximum Chest Size 54 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.