Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X 32Injkt W/2Inlonger Sleeves

  • Mfr # 62322X

  • Zoro # G0625795


product price: $32.95
/ea

Key Features

Color
green
Fabric Weight
9 oz
Material
flame resistant, 100% cotton
Size
2X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62322X
Zoro #
G0625795
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2X

Details

Item
2X 32Injkt W/2Inlonger Sleeves
Color
green
Fabric Weight
9 oz
Material
flame resistant, 100% cotton

Description

2X 32Injkt W/2Inlonger Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.