Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X 36In Blue Jkt W/Lth Slvs

  • Mfr # 9230362X

  • Zoro # G3231201


product price: $63.15
/ea

Key Features

Fabric Weight
9 oz
Closure Type
Button
Number of Inside Pockets
1
Material
100% cotton
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9230362X
Zoro #
G3231201
UPC #
-
Country of Origin
Mexico

Dimensions

Length
36 in
Size
2X

Details

Item
2X 36In Blue Jkt W/Lth Slvs
Fabric Weight
9 oz
Closure Type
Button
Number of Inside Pockets
1
Material
100% cotton
Color
Blue

Description

2X 36In Blue Jkt W/Lth Slvs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.