
2X Backbone Of Amer Fr Jkt
Mfr # 90612X
Zoro # G3232041
product price: $51.99
/eaKey Features
Heat Protection Type
Welding
Fabric Weight
9 oz
Closure Type
Snaps
Total Number of Pockets
3
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90612X
Zoro #
G3232041
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2X
Length
30″
Details
Item
2X Backbone Of Amer Fr Jkt
Heat Protection Type
Welding
Fabric Weight
9 oz
Closure Type
Snaps
Total Number of Pockets
3
Color
Black
Material
100% cotton flame resistant fabric
Description
2X Backbone Of Amer Fr Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.