2X Imp Lth Cape
Mfr # 32212X
Zoro # G1378785
product price: $84.45
/ea
Free Shipping & Returns
Key Features
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Size
2XL
Material
Leather
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32212X
Zoro #
G1378785
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Details
Item
Welding Cape Sleeve
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Material
Leather
Cuff Style
Elastic
Fabric Weight
2.85 lb
Stitching Material
Kevlar(R)
Heat Protection Type
Welding
Includes Bib
No
Front Closure Type
Button Snap
Number of Pockets
1
Includes Soapstone Pocket
Yes
Garment Type
Cape Sleeve
Description
Color Brown, Cuff Style Elastic, Fabric Weight 2.85 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Number of Pockets 1, Size 2XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.