Zoro Homepage

2X Weld Or Die Fr Jkt

  • Mfr # 90622X

  • Zoro # G3232096


product price: $48.75
/ea

Key Features

Closure Type
Snaps
Material
100% cotton flame resistant fabric
Color
Black
Size
2X
Length
30″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90622X
Zoro #
G3232096
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2X
Length
30″

Details

Item
2X Weld Or Die Fr Jkt
Closure Type
Snaps
Material
100% cotton flame resistant fabric
Color
Black
Fabric Weight
9 oz

Description

2X Weld Or Die Fr Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.