30 Welding Gloves, Straight Cuff, Straight Thumb, Premium Pigskin, S, 1 PR

  • Mfr # 30S

  • Zoro # G3258160


product price:  $21.85
/pr
Sold in multiples of 6 for $131.10

Key Features

Cuff Material
Cowhide
Application
TIG
Cuff Style
Straight
Glove Back Material
Pigskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30S
Zoro #
G3258160
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
4 in
Glove Length
13-1/4"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Straight
Glove Back Material
Pigskin
Glove Leather Grade
A
Palm Material
Pigskin
Thumb Style
Straight
Series
30
Glove Liner Material
Unlined
Design
Welders Glove
Color
Pearl
Welding Glove Application
TIG
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Water Resistant
Yes
Max. Temp.
200 Degrees F
Insulated
No
ANSI/ISEA Abrasion Level
Not Tested
Cuff Color
Tan
Thumb Sweat Wipe
No
Leather Palm Process
Grain
Includes Pinch Point Protection
No
Includes Red Palm
No
Glove Back Color
White
Brand and Series
Tillman 30
Glove Hand Style
Left and Right
Leather Grade
Premium
Leather Color
White
Waterproof
Yes
Includes Double Palm
No
Includes Pull Strap
No
Reflective Backing
No
Palm Style
Unlined
Glove Materials
Pigskin
Rope Channel Reinforcement
No
Includes ID Panel
No
Oil Resistant
Yes
Leather Glove Liner Type
Unlined
Glove Features
Oil Resistant, Water Resistant, Waterproof
Touchscreen Compatible
No
Includes Glide Patch
No
Glove Construction
Cut and Sewn
Includes Padded Palm
No
High-Visibility
No

Description

Sm Pigskin Tig-Cd, Welding Glove Application TIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Pigskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.