Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

3X 14In Imp Lth Bib Bk (Discontinued)

  • Mfr # 31143X
  • Zoro # G1382897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31143X
Zoro #
G1382897
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Overall Length
14 in

Details

Item
Welding Cape Sleeve
Color
Brown
Material
Cowhide
Features
Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off
Leather Process
Split

Description

Color Brown, Features Heavy Duty Cotton Strap With Adjustable Side Release Buckle For Easy On/Off, Welding Cape Sleeve, Leather Process Split, Material Cowhide, Overall Length 14 in, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.