Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

3X 20In Orange Fr Bib, Cotton, 20 in Length, Orange (Discontinued)

  • Mfr # 6120D3X
  • Zoro # G3594565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120D3X
Zoro #
G3594565
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Sleeve Length
20 in

Details

Item
3X 20In Orange Fr Bib
Material
Cotton
Fabric Weight
9 oz
Color
Orange
Features
Anodized Button Snaps Provide A Universal Fit With Either Leather Or Firestop(R) Bibs
Apron Type
Bib Apron

Description

Apron Type Bib Apron, Color Orange, Fabric Weight 9 oz, Features Anodized Button Snaps Provide A Universal Fit With Either Leather Or Firestop(R) Bibs, Length 20 in, Material Cotton, Size 3XL, 3X 20In Orange Fr Bib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.