Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X 36In Blue Jkt W/Lth Slvs

  • Mfr # 9230363X

  • Zoro # G3231159


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Number of Inside Pockets
1
Color
Blue
Material
100% cotton
Closure Type
Button
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9230363X
Zoro #
G3231159
UPC #
-
Country of Origin
Mexico

Dimensions

Length
36 in
Size
3X

Details

Item
3X 36In Blue Jkt W/Lth Slvs
Number of Inside Pockets
1
Color
Blue
Material
100% cotton
Closure Type
Button
Fabric Weight
9 oz

Description

3X 36In Blue Jkt W/Lth Slvs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.