Zoro Homepage

3X Backbone Of Amer Fr Jkt

  • Mfr # 90613X

  • Zoro # G3232050


product price: $52.99
/ea

Key Features

Closure Type
Snaps
Fabric Weight
9 oz
Length
30″
Size
3X
Material
100% cotton flame resistant fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90613X
Zoro #
G3232050
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30″
Size
3X

Details

Item
3X Backbone Of Amer Fr Jkt
Closure Type
Snaps
Fabric Weight
9 oz
Material
100% cotton flame resistant fabric
Color
Black

Description

3X Backbone Of Amer Fr Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.