Coveralls, FR-7A(R), 9 oz Fabric Weight, 36 in Inseam, Green, 3XL
Mfr # 69003X
Zoro # G1378706
product price: $66.55
/eaKey Features
Color
Green
Material
FR-7A(R)
Fabric Weight
9 oz
Inseam
36 in
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69003X
Zoro #
G1378706
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Maximum Waist Size
54 in
Minimum Chest Size
60 in
Minimum Waist Size
52 in
Maximum Chest Size
62 in
Details
Item
Coveralls
Color
Green
Material
FR-7A(R)
Fabric Weight
9 oz
Inseam
36 in
Closure Type
Snaps
Gender
Unisex
Standards
ASTM D6413-10, ASTM F1506
Number of Outside Pockets
4
Number of Pockets
6
Collar Style
Lay-Flat
Garment Type
Coveralls
Passes ASTM F6413 Flame Test
D6413-10
Heat Protection Type
Sparks
High-Visibility
No
Number of Inside Pockets
2
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Garment Type Coveralls, Gender Unisex, Heat Protection Type Sparks, High-Visibility No, Inseam 36 in, Material FR-7A(R), Maximum Chest Size 62 in, Maximum Waist Size 54 in, Minimum Chest Size 60 in, Minimum Waist Size 52 in, Number of Inside Pockets 2, Number of Outside Pockets 4, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 6, Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.