Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Cape Sleeve, Leather, 4.35 lb, 20 in Length, Brown, 3XL

  • Mfr # 3221203X

  • Zoro # G1378365


product price: $124.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Leather
Length
20 in
Color
Brown
Fabric Weight
4.35 lb
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3221203X
Zoro #
G1378365
UPC #
-
Country of Origin
China

Dimensions

Length
20 in
Size
3XL
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
Welding Cape Sleeve
Material
Leather
Color
Brown
Fabric Weight
4.35 lb
Number of Pockets
1
Features
Protect Shoulder, Sleeves, Upper Chest
Garment Type
Cape Sleeve with Bib
Front Closure Type
Button Snap
Back Closure Type
Buckle
Stitching Material
Kevlar(R)
Includes Soapstone Pocket
Yes
Heat Protection Type
Welding
Includes Bib
Yes
Cuff Style
Elastic
Apron Type
Cape Sleeve with Bib

Description

Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 4.35 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Pockets 1, Size 3XL, Stitching Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.