
42In Ack Bib Splt Apron, 42 inches Length, Silver, 24" x 42"
Mfr # 8542
Zoro # G1381670
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Length
42 inches
Size
24" x 42"
Color
Silver
Garment Type
Apron
Apron Type
Bib
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8542
Zoro #
G1381670
UPC #
-
Country of Origin
United States
Dimensions
Length
42 inches
Size
24" x 42"
Details
Item
42In Ack Bib Splt Apron
Color
Silver
Garment Type
Apron
Apron Type
Bib
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®
Description
42In Ack Bib Splt Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.