49 Gloves, Gauntlet Cuff, Keystone Thumb, Premium Goatskin, L, 1 PR

  • Mfr # 49L

  • Zoro # G1154740


product price: $30.15
/pr

Key Features

Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49L
Zoro #
G1154740
UPC #
608134004903
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
5 in

Details

Item
Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Keystone
Series
49
Glove Liner Material
Cotton Fleece
Palm Style
Fleece lined
Glove Materials
Cowhide
Thumb Sweat Wipe
No
Reinforcement Coverage
Reinforced Thumb
Touchscreen Compatible
No
Glove Features
Glide Patch, Insulated
Includes Glide Patch
Yes
Waterproof
No
Stitching Material
Kevlar(R)
Glove Back Color
Brown
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Brand and Series
Tillman 49
Reflective Backing
No
Includes Pull Strap
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Welding Glove Application
MIG, TIG
Leather Color
Brown/White
Water Resistant
No
Oil Resistant
No
Max. Temp.
200 Degrees F
Leather Glove Liner Type
Cotton Fleece Liner
Cuff Color
Brown
Leather Grade
Premium
ANSI/ISEA Abrasion Level
Not Tested
Color
White
Includes Red Palm
No
Glove Insulation Material
Fleece
Rope Channel Reinforcement
No
Insulated
Yes
Glove Cut
Gunn - Full Back
Includes ID Panel
No
Leather Palm Process
Split
High-Visibility
No

Description

Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.