49 Gloves, Gauntlet Cuff, Keystone Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 49M

  • Zoro # G1154862


product price: $30.15
/pr

Key Features

Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49M
Zoro #
G1154862
UPC #
608134004910
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in

Details

Item
Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Keystone
Series
49
Glove Liner Material
Cotton Fleece
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Tillman 49
Includes Double Palm
No
Includes Pinch Point Protection
No
Includes Pull Strap
No
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Thumb
Stitching Material
Kevlar(R)
Leather Palm Process
Split
Color
White
Welding Glove Application
MIG, TIG
Glove Hand Style
Left and Right
Waterproof
No
Rope Channel Reinforcement
No
Water Resistant
No
Includes Padded Palm
No
Insulated
Yes
Reflective Backing
No
Palm Style
Fleece lined
Oil Resistant
No
Leather Glove Liner Type
Cotton Fleece Liner
Includes Glide Patch
Yes
Cuff Color
Brown
Thumb Sweat Wipe
No
Glove Features
Glide Patch, Insulated
Max. Temp.
200 Degrees F
Glove Materials
Cowhide
Leather Grade
Premium
Includes ID Panel
No
Glove Cut
Gunn - Full Back
Leather Color
Brown/White
Glove Back Color
Brown
Touchscreen Compatible
No
Includes Red Palm
No
Glove Insulation Material
Fleece
High-Visibility
No

Description

Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.