Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X 30In Orange Jkt W/Lth Slvs

  • Mfr # 9230D4X

  • Zoro # G308639275


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Stitching Material
Kevlar
Gender
Men's
Features
Soapstone pocket on each sleeve
Garment Type
Welding Jacket
Material
100% Cotton Westex FR7A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9230D4X
Zoro #
G308639275
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL

Details

Item
Welding Jacket
Stitching Material
Kevlar
Gender
Men's
Features
Soapstone pocket on each sleeve
Garment Type
Welding Jacket
Material
100% Cotton Westex FR7A
Color
Orange
Fabric Weight
9 oz
Standards
ASTM D6413-10

Description

4X 30In Orange Jkt W/Lth Slvs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.