Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tillman 4X 30Inblue Jkt W/Lth Slvs 92304X

4X 30Inblue Jkt W/Lth Slvs (Discontinued)

  • Mfr # 92304X
  • Zoro # G3231168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92304X
Zoro #
G3231168
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Length
30 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
Welding Jacket
Color
Blue
Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
Standards
ASTM D6413-10, ASTM F1506
Fabric Weight
9 oz
Leather Process
Split
Garment Type
Jacket
Includes Mesh Back
No
Passes ASTM F6413 Flame Test
D6413-10
Fall Protection Compatible
No
Heat Protection Type
Sparks
Welding Jacket Style
Fabric with Leather Sleeves
Gender
Men's
Number of Outside Pockets
0
High-Visibility
No
Total Number of Pockets
1
ANSI Class
Not Rated
Number of Inside Pockets
1
Includes Soapstone Pocket
Yes
Features
Rugged Snap Closure, Sleeves Made From Tanned Side Split Cowhide and Sewn with Dupont(TM) Kevlar(R) Thread, Sleeves Soapstone Pocket on Each Sleeve, Two Inner Pockets
Collar Style
Lay-Flat

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Rugged Snap Closure, Sleeves Made From Tanned Side Split Cowhide and Sewn with Dupont(TM) Kevlar(R) Thread, Sleeves Soapstone Pocket on Each Sleeve, Two Inner Pockets, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Process Split, Length 30 in, Material Cotton with Cowhide Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.