Zoro Homepage

4X Imp Lth Cape

  • Mfr # 32214X

  • Zoro # G1377735


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Cuff Style
Elastic
Material
Leather
Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32214X
Zoro #
G1377735
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
62 in
Minimum Chest Size
60 in

Details

Item
Welding Cape Sleeve
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Cuff Style
Elastic
Material
Leather
Fabric Weight
3.35 lb
Number of Pockets
1
Heat Protection Type
Welding
Stitching Material
Kevlar(R)
Front Closure Type
Button Snap
Includes Bib
No
Garment Type
Cape Sleeve
Includes Soapstone Pocket
Yes

Description

Color Brown, Cuff Style Elastic, Fabric Weight 3.35 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Pockets 1, Size 4XL, Stitching Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.