Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54In Lth Sb Apron, Leather; Cowhide - Side Split, 54" Length, Bourbon Brown, 24" x 54"

  • Mfr # 5300

  • Zoro # G1191578


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Material
Leather; Cowhide - Side Split
Length
54"
Size
24" x 54"
Color
Bourbon Brown
Closure Type
3 Adjustable Straps with Side Release Buckles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300
Zoro #
G1191578
UPC #
-
Country of Origin
China

Dimensions

Length
54"
Size
24" x 54"
Width
24"

Details

Item
54In Lth Sb Apron
Material
Leather; Cowhide - Side Split
Color
Bourbon Brown
Closure Type
3 Adjustable Straps with Side Release Buckles

Description

54In Lth Sb Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.