Zoro Homepage

55 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 55M

  • Zoro # G1383457


product price: $32.79
/pr
Sold in multiples of 6 for $196.74

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55M
Zoro #
G1383457
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
55
Glove Liner Material
Cotton Fleece
Welding Glove Application
MIG
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Color
Black
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Cuff Color
Black
Leather Glove Liner Type
Cotton Fleece Liner
Thumb Sweat Wipe
No
Oil Resistant
No
Brand and Series
Tillman 55
Includes Double Palm
Yes
ANSI/ISEA Abrasion Level
Not Tested
Waterproof
Yes
Leather Grade
Premium
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb
Touchscreen Compatible
No
Glove Back Color
Black
Rope Channel Reinforcement
No
Glove Materials
Cowhide
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Features
Double Palm, Insulated, Water Resistant, Waterproof
Includes ID Panel
No
Includes Glide Patch
No
Water Resistant
Yes
Insulated
Yes
Max. Temp.
200 Degrees F
Includes Pinch Point Protection
No
Includes Padded Palm
No
Palm Style
Fleece lined
Includes Red Palm
No
Glove Insulation Material
Fleece
Leather Color
Black
Includes Pull Strap
No
High-Visibility
No

Description

Md Black Grn Cowhd Mig Glv-Cd, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Black, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.