5X Imp Lth Cape
Mfr # 32215X
Zoro # G1378581
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Size
5XL
Cuff Style
Elastic
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32215X
Zoro #
G1378581
UPC #
-
Country of Origin
China
Dimensions
Size
5XL
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Details
Item
Welding Cape Sleeve
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Cuff Style
Elastic
Material
Leather
Fabric Weight
3.6 lb
Front Closure Type
Button Snap
Includes Soapstone Pocket
Yes
Garment Type
Cape Sleeve
Includes Bib
No
Heat Protection Type
Welding
Stitching Material
Kevlar(R)
Number of Pockets
1
Description
Color Brown, Cuff Style Elastic, Fabric Weight 3.6 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Pockets 1, Size 5XL, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.