875 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Elkskin, XL, 1 PR

  • Mfr # 875XL

  • Zoro # G1383490


product price:  $49.69
/pr
Sold in multiples of 6 for $298.14

Key Features

Cuff Material
Elkskin
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
875XL
Zoro #
G1383490
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
6 in

Details

Item
Welding Gloves
Cuff Material
Elkskin
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
Palm Material
Elkskin
Thumb Style
Straight
Series
875
Glove Liner Material
Cotton/Foam
Welding Glove Application
Stick
Glove Cut
Gunn - Full Back
Color
Black
Stitching Material
Kevlar(R)
Glove Insulation Material
Cotton
Leather Grade
Premium
Glove Hand Style
Left and Right
Water Resistant
No
Thumb Sweat Wipe
No
Glove Back Color
Black
Glove Features
Insulated
Reinforcement Coverage
Reinforced Thumb
Palm Style
Unlined
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Max. Temp.
400 Degrees F
Includes Padded Palm
No
Leather Color
Black
Includes ID Panel
No
Leather Glove Liner Type
Cotton/Foam Liner
Glove Construction
Cut and Sewn
Oil Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Reflective Backing
No
Includes Pull Strap
No
Waterproof
No
Brand and Series
Tilman 875
Glove Materials
Elkskin
Leather Palm Process
Grain
Includes Glide Patch
No
Insulated
Yes
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Cuff Color
Black
High-Visibility
No

Description

Xl Black Elk Welders Glv-Cd, Welding Glove Application Stick, Glove Back Material Elkskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Elkskin, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.