990XL Left Hand Only
Mfr # 990XLL
Zoro # G1383177
product price: $36.89
/eaKey Features
Size
Xl
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Hand Style
Left Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990XLL
Zoro #
G1383177
UPC #
-
Country of Origin
Multiple
Dimensions
Size
Xl
Details
Item
990Xl Left Hand Only
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Hand Style
Left Only
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.