Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

990XL Lth Reinforced, PR

  • Mfr # 991XL

  • Zoro # G1380797


product price: $71.55
/pr

Key Features

Size
Xl
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Length
14”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991XL
Zoro #
G1380797
UPC #
-
Country of Origin
United States

Dimensions

Size
Xl
Length
14”

Details

Item
990Xl Lth Reinforced
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Tan
Lining
Double wool
Cuff Style
Gauntlet

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.