This item is Discontinued.

Tillman Men's Welding Pants, 36 in, Navy, Cotton 6700B3634

Men's Welding Pants, 36 in, Navy, Cotton (Discontinued)

  • Mfr # 6700B3634
  • Zoro # G1380718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6700B3634
Zoro #
G1380718
UPC #
-
Country of Origin
Mexico

Dimensions

Size
36 in
Maximum Waist Size
36 in
Minimum Waist Size
34 in

Details

Item
Welding Pants
Color
Navy
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
9 oz
Standards
ASTM D6413-10, ASTM F1506
Garment Style
Women's Shorts
Waist Closure
Zipper
Heat Protection Type
Flame-Resistance
Pant Type
Work Pant
Passes ASTM F6413 Flame Test
D6413-10
Leg Fit
Straight Leg
Pant Fit
Classic Fit
Fit
Classic Fit

Description

Welding Pants, Color Navy, Fabric Weight 9 oz, Garment Type Pants, Gender Men's, Heat Protection Type Flame-Resistance, Inseam 34 in, Leg Fit Straight Leg, Material Westex FR7A(R), Maximum Waist Size 36 in, Minimum Waist Size 34 in, Pant Fit Classic Fit, Pant Type Work Pant, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, ASTM F1506, Waist Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.