Zoro Homepage

9Oz Brn Jersey, PR

  • Mfr # 1540

  • Zoro # G3590749


product price: $1.35
/pr
Sold in multiples of 240 for $324.00

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit wrist
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540
Zoro #
G3590749
UPC #
-
Country of Origin
China

Dimensions

Length
10 in

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.