Zoro Homepage

9Oz Green Hood W/Drape

  • Mfr # 6010

  • Zoro # G3307468


product price: $19.69
/ea

Key Features

Color
Green
Material
FR7A(R)
Standards
ASTM D6413-10, ASTM F1506
Fabric Weight
9 oz
Areas Covered
Head, Neck, Shoulders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010
Zoro #
G3307468
UPC #
-
Country of Origin
Mexico

Details

Item
Welding Hood
Color
Green
Material
FR7A(R)
Standards
ASTM D6413-10, ASTM F1506
Fabric Weight
9 oz
Areas Covered
Head, Neck, Shoulders
Heat Protection Type
Sparks
Garment Type
Hood with Neck and Shoulder Drape
Passes ASTM F6413 Flame Test
D6413-10
Neck Closure
Hook-and-Loop

Description

Areas Covered Head, Neck, Shoulders, Color Green, Fabric Weight 9 oz, Garment Type Hood with Neck and Shoulder Drape, Heat Protection Type Sparks, Material FR7A(R), Neck Closure Hook-and-Loop, Passes ASTM F6413 Flame Test D6413-10, Standards ASTM D6413-10, ASTM F1506, Welding Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.