Zoro Homepage

9Oz Grn Pant-30X32

  • Mfr # 67003032

  • Zoro # G1381171


product price: $30.65
/ea

Key Features

Material Trade Name
Cotton
Fabric Weight
9 oz
Color
Green
Standards
ASTM D6413-10, ASTM F1506
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67003032
Zoro #
G1381171
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
30 in
Tag Size
30 x 32
Size (Max. Waist x Inseam)
32 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Cotton
Fabric Weight
9 oz
Color
Green
Inseam
32 in
Standards
ASTM D6413-10, ASTM F1506
Number of Pockets
4
Waist Closure
Zipper
Features
Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure
Includes Belt Loops
Yes

Description

Welding Pants, Color Green, Fabric Weight 9 oz, Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure, Includes Belt Loops Yes, Inseam 32 in, Material Cotton, Maximum Waist Size 30 in, Number of Pockets 4, Standards ASTM D6413-10, ASTM F1506, Tag Size 30 x 32, Waist Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.