Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, M, PR

  • Mfr # 1489M

  • Zoro # G7299934


product price: $37.25
/pr
Sold in multiples of 12 for $447.00

Key Features

Glove Size
M
Minimum Temperature
Not Rated
Color
Pearl & Black
Palm Material
Goatskin
Palm Construction
Double layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489M
Zoro #
G7299934
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Anti-Vibration Gloves
Minimum Temperature
Not Rated
Color
Pearl & Black
Palm Material
Goatskin
Palm Construction
Double layer

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.