Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Cape size 3X

  • Mfr # 3821143X

  • Zoro # G1378511


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Split Cowhide Leather
Garment Type
Cape Sleeve & Bib
Gender
Men's
Stitching Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3821143X
Zoro #
G1378511
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Cape Sleeve & Bib
Color
Brown
Material
Split Cowhide Leather
Garment Type
Cape Sleeve & Bib
Gender
Men's
Stitching Material
Kevlar

Description

3X Imp Dk Brwn Lth Cape W/14Inbib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.