Brown Cape size L
Mfr # 382114L
Zoro # G1377769
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Garment Type
Cape Sleeve & Bib
Material
Split Cowhide Leather
Stitching Material
Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382114L
Zoro #
G1377769
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Cape Sleeve & Bib
Color
Brown
Gender
Men's
Garment Type
Cape Sleeve & Bib
Material
Split Cowhide Leather
Stitching Material
Kevlar
Description
Lg Imp Dk Brwn Lth Cape W/14Inbib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.